Insoles, anthracite Comfort insole, HARD, EU shoe size: 46

Article no.: 092866 46
plus VAT at the current rate Prices plus delivery costs
on request
In stock
102 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
EU shoe size 46
Colour red
Type of product Insole

Identification numbers & Classifications

Article number 092866 46
EAN / GTIN 4062406281922
Manufacturer number 092866 46

Description

Version:

GARANT comfort insole. A weight dependent shock absorption element has been incorporated in the heel area, providing optimal shock absorption for all wearers. The holes in the front foot area provide an excellent exchange of air and climatic comfort.
Hard shock absorption element for persons between 86 kg and 120 kg.

Suitable for:

GARANT comfort safety shoes.
No. 092052, 092053, 092058, 092059, 092062, 092063, 092070, 092071, 092159, 092160, 092165, 092166, 092175, 092176, 092159, 092160, 092165, 092166, 092175, 092176.

GARANT comfort safety boots.
No. 092074, 092075.

GARANT comfort safety sandals.
No. 092050, 092051, 092054, 092055.

Downloads & documents

Compare with similar products

This article


Recommendations


Insoles, anthracite Comfort insole, HARD, EU shoe size: 46

Insoles, anthracite Comfort insole, HARD, EU shoe size: 46

on request
In stock
102 pieces in stock
£6.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
£6.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock
65 pieces in stock
£6.84
plus VAT at the current rate Prices plus delivery costs
Colour red green yellow
EU shoe size 46 46 46
Type of product Insole Insole Insole
Gender Unisex Unisex Unisex

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart