Sandals, black/red SCOTT PRO ESD, S1P, EU shoe size: 46

Article no.: 092244 46
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
6 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1P
  • Material of protective toe-cap: Composite
  • Puncture resistance: Textile
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SCOTT
Gender Gentlemen’s
Protection class S1P
Material of protective toe-cap Composite
Puncture resistance Textile
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 46
Colour black/red
Uppers material Cordura®
with reflective material (good visibility) yes
Type of product Safety sandals

Identification numbers & Classifications

Article number 092244 46
EAN / GTIN 4030839259979
Manufacturer number 726661-46

Description

Version:

Safety shoe in the TRAINERS series.
  • Breathable textile lining.
  • ESD PRO black full-size insole.
  • TRAINERS TPU/PU sole, anit-slip.
  • TPU overcap to protect the upper.
  • Entire shoe contains no metal or leather.
  • Safety reflectors.
  • ESD security.

Safety shoe of abrasion-resistant, dirt and water-repellent Cordura® material.
  • Particularly easy-care and quick drying.
  • Free of metal and leather.
  • Low weight means they are outstandingly comfortable to wear.

Lightweight safety sandals with double hook and loop fastening.
  • Uppers material of microfibre and textile material.
  • Padded tongue.

Standard:

EN ISO 20345:2011 S1P SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 38 – 47.

Downloads & documents

Compare with similar products

This article


Recommendations


Sandals, black/red SCOTT PRO ESD, S1P, EU shoe size: 46

Sandals, black/red SCOTT PRO ESD, S1P, EU shoe size: 46

on request
In stock
6 pieces in stock
£79.02
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock
£72.39
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
£72.39
plus VAT at the current rate Prices plus delivery costs
Puncture resistance Textile Tekstil Tekstil
electrostatic characteristic EGB/ESD EGB/ESD EGB/ESD
Material of protective toe-cap Composite Aluminium Aluminium
Standard Inlay type-tested according to DGUV regulation 191 Inlay type-tested according to DGUV regulation 191 Inlay type-tested according to DGUV regulation 191
Protection class S1P S1P S1P
EU shoe size 46 46 46
Gender Gentlemen’s Gentlemen’s Gentlemen’s

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart