Sandals, black/red SCOTT PRO ESD, S1P 44

Article no.: 092244 44
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1P
  • Material of protective toe-cap: Composite
  • Puncture resistance: Textile
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series SCOTT
    Gender Gentlemen’s
    Protection class S1P
    Material of protective toe-cap Composite
    Puncture resistance Textile
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    EU shoe size 44
    Colour black/red
    Uppers material Cordura®
    with reflective material (good visibility) yes
    Type of product Safety sandals

    Identification numbers & Classifications

    Article number 092244 44
    EAN / GTIN 4030839259955
    Manufacturer number 726661-44

    Description

    Version:

    Safety shoe in the TRAINERS series.
    • Breathable textile lining.
    • ESD PRO black full-size insole.
    • TRAINERS TPU/PU sole, anit-slip.
    • TPU overcap to protect the upper.
    • Entire shoe contains no metal or leather.
    • Safety reflectors.
    • ESD security.

    Safety shoe of abrasion-resistant, dirt and water-repellent Cordura® material.
    • Particularly easy-care and quick drying.
    • Free of metal and leather.
    • Low weight means they are outstandingly comfortable to wear.

    Lightweight safety sandals with double hook and loop fastening.
    • Uppers material of microfibre and textile material.
    • Padded tongue.

    Standard:

    EN ISO 20345:2011 S1P SRC
    Inlay provision design type tested to DGUV regulations 191.

    Note:

    Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 38 – 47.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart