Sandals, black/red SCOTT PRO ESD, S1P 42

Article no.: 092244 42
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SCOTT
Gender Gentlemen’s
Protection class S1P
Material of protective toe-cap Composite
Puncture resistance Textile
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 42
Colour black/red
Uppers material Cordura®
with reflective material (good visibility) yes
Type of product Safety sandals

Identification numbers & Classifications

Article number 092244 42
EAN / GTIN 4030839259931
Manufacturer number 726661-42

Description

Version:

Safety shoe in the TRAINERS series.
  • Breathable textile lining.
  • ESD PRO black full-size insole.
  • TRAINERS TPU/PU sole, anit-slip.
  • TPU overcap to protect the upper.
  • Entire shoe contains no metal or leather.
  • Safety reflectors.
  • ESD security.

Safety shoe of abrasion-resistant, dirt and water-repellent Cordura® material.
  • Particularly easy-care and quick drying.
  • Free of metal and leather.
  • Low weight means they are outstandingly comfortable to wear.

Lightweight safety sandals with double hook and loop fastening.
  • Uppers material of microfibre and textile material.
  • Padded tongue.

Standard:

EN ISO 20345:2011 S1P SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 38 – 47.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart