{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Uvex thermal jackets | |
Special service provision | Textile finishing | |
Gender | Gentlemen’s | |
Fabric composition | 100% polyamide | |
Washing | 30 °C delicates wash cycle | |
Colour | black / blue | |
Unisex size | L | |
Type of product | Thermal jacket |
Article number | 091873 L | |
EAN / GTIN | 4031101570945 | |
Manufacturer number | 9866811 |
This article |
Recommendations |
|
---|---|---|
Thermal quilted jacket L
on request
In stock
73 pieces in stock
£75.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
£126.36
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour | black / blue | dark blue |
Unisex size | L | L |
Fabric composition | 100% polyamide | 100 % polyamid |
Washing | 30 °C delicates wash cycle | 30 °C delicates wash cycle |
Series | Uvex thermal jackets | Workwear |
Type of product | Thermal jacket | Thermal jacket |
Gender | Gentlemen’s | Gentlemen’s |