{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Uvex thermal jackets | |
Special service provision | Textile finishing | |
Gender | Gentlemen’s | |
Fabric composition | 100% polyamide | |
Washing | 30 °C delicates wash cycle | |
Colour | black / blue | |
Unisex size | 3XL | |
Type of product | Thermal jacket |
Article number | 091873 3XL | |
EAN / GTIN | 4031101570976 | |
Manufacturer number | 9866814 |
This article |
Recommendations |
||
---|---|---|---|
Thermal quilted jacket, black / blue, Unisex size: 3XL
on request
Available in 4-6 weeks
0 pieces in stock
£83.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
64 pieces in stock
128.94 £
£61.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
60 pieces in stock
£140.54
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour | black / blue | dark blue | dark blue |
Unisex size | 3XL | 3XL | 3XL |
Fabric composition | 100% polyamide | 100 % polyamid | 100 % polyamid |
Washing | 30 °C delicates wash cycle | 30 °C delicates wash cycle | 30 °C delicates wash cycle |
Series | Uvex thermal jackets | Workwear | Workwear |
Type of product | Thermal jacket | Thermal jacket | Thermal jacket |
Gender | Gentlemen’s | Gentlemen’s | Gentlemen’s |