{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Uvex thermal jackets | |
Special service provision | Textile finishing | |
Gender | Gentlemen’s | |
Fabric composition | 100% polyamide | |
Washing | 30 °C delicates wash cycle | |
Colour | black / blue | |
Unisex size | 2XL | |
Type of product | Thermal jacket |
Article number | 091873 2XL | |
EAN / GTIN | 4031101570969 | |
Manufacturer number | 9866813 | |
Manufacturer | Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/ |