Sweatshirt Amberg S

Article no.: 091556 S
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

MASCOT Our useful size chart will show you which sizes you have to pay attention to for brand MASCOT

Normal men's size (height 182 cm - 186 cm)
Order size Size DE Size FR/ES Size IT Chest measurement cm Hip measurement cm
XXS 42-44 36-38 44-46 84 90
XS 46 40 48 88 94
S 48-50 42-44 50-52 92 98
M 52 46 54 100 106
L 54-56 48-50 56-58 104 110
XL 58 52 60 112 118
2XL 60-62 54-56 62-64 116 122
3XL 64 58 66 124 130
4XL 66-68 60-62 68-70 132 138
5XL 70 64 72 140 146
6XL 72-74 66-68 74-76 148 154

This is how to measure

Do you want to order more than one article? To quick entry
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 60% bomuld; 40% polyester
  • Material weight / fabric density: 340
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 60 °C coloureds

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series UNIQUE
    Gender Unisex
    Fabric composition 60% bomuld; 40% polyester
    Material weight / fabric density 340 g/m2
    Clothing standard Oeko-Tex Standard 100
    Washing 60 °C coloureds
    Colour dark anthracite / black
    Unisex size S
    Type of product Sweatshirt

    Identification numbers & Classifications

    Article number 091556 S
    EAN / GTIN 5711074267323
    Manufacturer number 50565-963-1809 S

    Description

    Version:

    Two-tone sweatshirt with zip fastener and stand-up collar. Close fit with great freedom of movement. Brushed on the inside.
    • Zip fasteners throughout.
    • Front pockets.
    • Ribbed cuffs at the hem and the wrists.

    Downloads & documents

    From the same series "UNIQUE" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart