{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | UNIQUE | |
Gender | Unisex | |
Fabric composition | 60% bomuld; 40% polyester | |
Material weight / fabric density | 340 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 60 °C coloureds | |
Colour | dark anthracite / black | |
Unisex size | L | |
Type of product | Sweatshirt |
Article number | 091556 L | |
EAN / GTIN | 5711074267286 | |
Manufacturer number | 50565-963-1809 L |