Sweatshirt Amberg, dark anthracite / black, Unisex size: M

Article no.: 091556 M
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

MASCOT Our useful size chart will show you which sizes you have to pay attention to for brand MASCOT

Normal men's size (height 182 cm - 186 cm)
Order size Order size DE Size FR/ES Size IT Chest measurement cm Hip measurement cm
XXS 42-44 36-38 44-46 84 90
XS 46 40 48 88 94
S 48-50 42-44 50-52 92 98
M 52 46 54 100 106
L 54-56 48-50 56-58 104 110
XL 58 52 60 112 118
2XL 60-62 54-56 62-64 116 122
3XL 64 58 66 124 130
4XL 66-68 60-62 68-70 132 138
5XL 70 64 72 140 146
6XL 72-74 66-68 74-76 148 154

This is how to measure

Do you want to order more than one article? To quick entry
on request
In stock
13 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 60% bomuld; 40% polyester
  • Material weight / fabric density: 340
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 60 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series UNIQUE
Gender Unisex
Fabric composition 60% bomuld; 40% polyester
Material weight / fabric density 340 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 60 °C coloureds
Colour dark anthracite / black
Unisex size M
Type of product Sweatshirt

Identification numbers & Classifications

Article number 091556 M
EAN / GTIN 5711074267309
Manufacturer number 50565-963-1809 M

Description

Version:

Two-tone sweatshirt with zip fastener and stand-up collar. Close fit with great freedom of movement. Brushed on the inside.
  • Zip fasteners throughout.
  • Front pockets.
  • Ribbed cuffs at the hem and the wrists.

Downloads & documents

From the same series "UNIQUE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart