Alternative article:

Loft jacket Erding, cornflower blue / blue-black, Unisex size: M

Article no.: 091547 M
Discount
78.40 £
Price valid until 24 Nov 2024
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

MASCOT Our useful size chart will show you which sizes you have to pay attention to for brand MASCOT

Normal men's size (height 182 cm - 186 cm)
Order size Order size DE Size FR/ES Size IT Chest measurement cm Hip measurement cm
XXS 42-44 36-38 44-46 84 90
XS 46 40 48 88 94
S 48-50 42-44 50-52 92 98
M 52 46 54 100 106
L 54-56 48-50 56-58 104 110
XL 58 52 60 112 118
2XL 60-62 54-56 62-64 116 122
3XL 64 58 66 124 130
4XL 66-68 60-62 68-70 132 138
5XL 70 64 72 140 146
6XL 72-74 66-68 74-76 148 154

This is how to measure

Do you want to order more than one article? To quick entry
on request
In stock
13 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 300
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series UNIQUE
Gender Unisex
Fabric composition 100% polyester
Material weight / fabric density 300 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 40 °C coloureds
Colour cornflower blue / blue-black
Unisex size M
Type of product Loft jacket

Identification numbers & Classifications

Article number 091547 M
EAN / GTIN 5711074382422
Manufacturer number 15615-249-11010 M

Description

Version:

The light-weight loft jacket with unique CLIMASCOT® insulation is effective in retaining warmth and can be compressed into a small volume. Ergonomic cut due to pre-shaped sleeves and elastic inserts in the sides, for greater freedom of movement. Breathable, wind-proof and water repellent.
  • Zip fastener and inner weather protection flap.
  • Front pocket and breast pockets with zip fastener.
  • Inside pocket with zip fastener.
  • Elastic band at the hem and the wrists.

Downloads & documents

Compare with similar products

This article


Recommendations


Loft jacket Erding, cornflower blue / blue-black, Unisex size: M

Loft jacket Erding, cornflower blue / blue-black, Unisex size: M

on request
In stock
13 pieces in stock
78.40 £
£35.03
plus VAT at the current rate Prices plus delivery costs
on request
In stock
623 pieces in stock
36.96 £
£20.09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,033 pieces in stock
£29.41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
480 pieces in stock
£41.81
plus VAT at the current rate Prices plus delivery costs
on request
In stock
810 pieces in stock
38.87 £
£28.55
plus VAT at the current rate Prices plus delivery costs
on request
In stock
212 pieces in stock
£67.05
plus VAT at the current rate Prices plus delivery costs
on request
In stock
247 pieces in stock
£67.05
plus VAT at the current rate Prices plus delivery costs
on request
In stock
41 pieces in stock
£55.71
plus VAT at the current rate Prices plus delivery costs
Colour cornflower blue / blue-black cornflower blue black dark grey / black / red dark grey / black / red dark blue dark blue dark blue
Material weight / fabric density 300 g/m2 320 g/m2 320 g/m2 320 g/m2 320 g/m2 230 g/m2 230 g/m2 300 g/m2
Unisex size M M M M M M M M
Fabric composition 100% polyester 100% polyester 100% polyester 100% polyester 100% polyester 100% polyester 100% polyester 100% polyester
Washing 40 °C coloureds 30 °C coloureds 30 °C coloureds 40 °C coloureds 40 °C coloureds 30 °C delicates wash cycle 30 °C delicates wash cycle 30 °C delicates wash cycle
Type of product Loft jacket Soft shell jacket Soft shell jacket Soft shell jacket Soft shell jacket Soft shell jacket Soft shell jacket Loft jacket

From the same series "UNIQUE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart