Alternative article:

Fleece jacket Marburg, black, Unisex size: XL

Article no.: 091553 XL
Discount
78.40 £
Price valid until 24 Nov 2024
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

MASCOT Our useful size chart will show you which sizes you have to pay attention to for brand MASCOT

Normal men's size (height 182 cm - 186 cm)
Order size Order size DE Size FR/ES Size IT Chest measurement cm Hip measurement cm
XXS 42-44 36-38 44-46 84 90
XS 46 40 48 88 94
S 48-50 42-44 50-52 92 98
M 52 46 54 100 106
L 54-56 48-50 56-58 104 110
XL 58 52 60 112 118
2XL 60-62 54-56 62-64 116 122
3XL 64 58 66 124 130
4XL 66-68 60-62 68-70 132 138
5XL 70 64 72 140 146
6XL 72-74 66-68 74-76 148 154

This is how to measure

on request
In stock
1 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 345
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series UNIQUE
Gender Unisex
Fabric composition 100% polyester
Material weight / fabric density 345 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 40 °C coloureds
Colour black
Unisex size XL
Type of product Microfleece jacket

Identification numbers & Classifications

Article number 091553 XL
EAN / GTIN 5711074357895
Manufacturer number 15703-259-09 XL

Description

Version:

Pleasantly warm fleece jacket with net inner lining. High wearing comfort and good freedom of movement due to pre-shaped sleeves and extended back.
Breathable, wind-proof and water repellent.
  • Zip fastener with inner weather protection flap.
  • Front pockets.
  • Breast pocket and inside pocket with zip fastener.
  • Elastic band at the waist and the wrists.

Downloads & documents

Compare with similar products

This article


Recommendations


Fleece jacket Marburg, black, Unisex size: XL

Fleece jacket Marburg, black, Unisex size: XL

on request
In stock
1 pieces in stock
78.40 £
£40.09
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
£61.38
plus VAT at the current rate Prices plus delivery costs
Colour black dark blue
Material weight / fabric density 345 g/m2 280 g/m2
Unisex size XL XL
Fabric composition 100% polyester 100% polyester
Washing 40 °C coloureds 30 °C delicates wash cycle
Type of product Microfleece jacket Soft shell jacket
Gender Unisex Unisex

From the same series "UNIQUE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart