• Last chance! Only a few items available and soon no longer in our assortment.

Alternative article:

Loft jacket Erding, black, Unisex size: M

Article no.: 091546 M
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size chart outerwear men

MASCOT Our useful size chart will show you which sizes you have to pay attention to for brand MASCOT

Normal men's size (height 182 cm - 186 cm)
Order size Order size DE Size FR/ES Size IT Chest measurement cm Hip measurement cm
XXS 42-44 36-38 44-46 84 90
XS 46 40 48 88 94
S 48-50 42-44 50-52 92 98
M 52 46 54 100 106
L 54-56 48-50 56-58 104 110
XL 58 52 60 112 118
2XL 60-62 54-56 62-64 116 122
3XL 64 58 66 124 130
4XL 66-68 60-62 68-70 132 138
5XL 70 64 72 140 146
6XL 72-74 66-68 74-76 148 154

This is how to measure

Do you want to order more than one article? To quick entry
In stock

Select article variation and quantity

Unisex size Unit price incl. VAT

Availability

  • Fabric composition: 100% polyester
  • Material weight / fabric density: 300
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series UNIQUE
Gender Unisex
Fabric composition 100% polyester
Material weight / fabric density 300 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 40 °C coloureds
Colour black
Unisex size M
Type of product Loft jacket

Identification & Classification

Article number 091546 M
Copy
EAN / GTIN 5711074358359
Copy
Manufacturer number 15715-249-09 M
Copy
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Version:

The light-weight loft jacket with unique CLIMASCOT® insulation is effective in retaining warmth and can be compressed into a small volume. Ergonomic cut due to pre-shaped sleeves and elastic inserts in the sides, for greater freedom of movement. Breathable, wind-proof and water repellent.
  • Zip fastener and inner weather protection flap.
  • Front pocket and breast pockets with zip fastener.
  • Inside pocket with zip fastener.
  • Elastic band at the hem and the wrists.

Downloads & documents

From the same series "UNIQUE" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart