Winter jacket Frankfurt, black, Unisex size: L

Article no.: 091540 L
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

MASCOT Our useful size chart will show you which sizes you have to pay attention to for brand MASCOT

Normal men's size (height 182 cm - 186 cm)
Order size Order size DE Size FR/ES Size IT Chest measurement cm Hip measurement cm
XXS 42-44 36-38 44-46 84 90
XS 46 40 48 88 94
S 48-50 42-44 50-52 92 98
M 52 46 54 100 106
L 54-56 48-50 56-58 104 110
XL 58 52 60 112 118
2XL 60-62 54-56 62-64 116 122
3XL 64 58 66 124 130
4XL 66-68 60-62 68-70 132 138
5XL 70 64 72 140 146
6XL 72-74 66-68 74-76 148 154

This is how to measure

Do you want to order more than one article? To quick entry
on request
In stock
3 pieces in stock

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 255
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C coloureds
  • Standard: EN 343; EN 342

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series UNIQUE
Gender Gentlemen’s
Fabric composition 100% polyester
Material weight / fabric density 255 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 40 °C coloureds
Colour black
Unisex size L
Standard EN 343; EN 342
Type of product Winter jacket

Identification numbers & Classifications

Article number 091540 L
EAN / GTIN 5711074042807
Manufacturer number 12135-211-09 L

Description

Version:

Breathable winter jacket with removable hood. Good fits thanks to the pre-shaped sleeves and adjustable waistband and cuffs. High wearing comfort due to the quilted fleece inside lining. Wind-proof and waterproof.
  • Zip fastener with weather protection flap and press studs.
  • Breast pockets with zip fastener and an integral mobile phone pocket.
  • Inside pocket with zip fastener.
  • Certified to EN 343 (class 3.1) and to EN 342 (class 3.2).

Downloads & documents

From the same series "UNIQUE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart