{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GreenPlus | |
Version | Spray bottle | |
Sustainability | GARANT GreenPlus | |
Contents | 0.5 l | |
Colour | transparent | |
Shape | liquid | |
Density | 1.007 g/cm³ | |
Boiling point | 100 °C | |
pH value | 10.5 - 11 | |
Operating temperature range | 2 °C - 40 °C | |
Storage temperature | 2 °C - 35 °C | |
Type of product | Universal cleaner |
Article number | 088006 500 | |
EAN / GTIN | 4062406403164 | |
Manufacturer number | 088006 500 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
GARANT GreenPlus Power Force, Contents (ml or l): 500
on request
In stock
2,038 pieces in stock
|
on request
In stock
365 pieces in stock
|
on request
In stock
1,015 pieces in stock
|
on request
In stock
1,215 pieces in stock
|
on request
In stock
259 pieces in stock
|
|
Density | 1.007 g/cm³ | 1.04 g/cm³ | 1.01 g/cm³ | 0.99 g/cm³ | 0.94 g/cm³ |
Version | Spray bottle | Spray bottle | Spray bottle | Spray bottle | Spray bottle |
Colour | transparent | transparent | transparent | transparent | white |
Contents | 0.5 l | 0.5 l | 0.5 l | 0.5 l | 0.5 l |
Boiling point | 100 °C | 100 °C | 100 °C | 80 °C | 100 °C |
Type of product | Universal cleaner | Universal cleaner | Universal cleaner | Universal cleaner | Universal cleaner |
pH value | 10.5 - 11 | 2.2 | 9 | 11.4 | 11.4 |