{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Writing colour | white | |
maximum line thickness | 3 mm | |
minimum line thickness | 1 mm | |
quick-drying | yes | |
UV-resistant | yes | |
waterproof | yes | |
Manufacturer's designation | PRO-LINE HP | |
Labelling of hazardous substances | GHS02: Flame; GHS07 caution | |
Type of product | Paint marker |
Article number |
085162 W
Copy |
|
EAN / GTIN |
048615969602
Copy |
|
Manufacturer number |
096960
Copy |
|
Manufacturer | LA-CO Industries Europe S.A.S PIPA, Allée des Combes, 01150 BLYES, France, www.lacoindustries.com |