PRO-LINE® HP paint marker GR

Article no.: 085162 GR
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £3.73 / Piece
  • from 12 Piece
    £3.11 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
499 pieces in stock

Select article variation and quantity

Writing colour Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Writing colour green
    maximum line thickness 3 mm
    minimum line thickness 1 mm
    quick-drying yes
    UV-resistant yes
    waterproof yes
    Manufacturer's designation PRO-LINE HP
    Labelling of hazardous substances GHS02: Flame; GHS07 caution
    Type of product Paint marker

    Identification numbers & Classifications

    Article number 085162 GR
    EAN / GTIN 048615969664
    Manufacturer number 096966

    Description

    Version:

    For marking widths 2 − 4 mm.
    Odourless paint, round tip. Resistant to UV and water.

    Application:

    Ideal for marking on oily, coated and cold surfaces. “IMDS registered”.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart