PRO-LINE® HP paint marker B

Article no.: 085162 B
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £3.73 / Piece
  • from 12 Piece
    £3.11 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
412 pieces in stock

Select article variation and quantity

Writing colour Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Writing colour blue
    maximum line thickness 3 mm
    minimum line thickness 1 mm
    quick-drying yes
    UV-resistant yes
    waterproof yes
    Manufacturer's designation PRO-LINE HP
    Type of product Paint marker

    Identification numbers & Classifications

    Article number 085162 B
    EAN / GTIN 048615969657
    Manufacturer number 096965

    Description

    Version:

    For marking widths 2 − 4 mm.
    Odourless paint, round tip. Resistant to UV and water.

    Application:

    Ideal for marking on oily, coated and cold surfaces. “IMDS registered”.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart