{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | xtra TT 60H | |
Volume | 6.5 l | |
Item length | 420 mm | |
Item width | 250 mm | |
Length of component basket | 257 mm | |
Width of component basket | 132 mm | |
Cleaning bath height | 150 mm | |
Heating power | 150 W | |
Maximum ultrasonic power | 400 W | |
Power supply | Mains-powered | |
Nominal voltage | 220 V - 240 V | |
Weight | 10 kg | |
Recommended working volume | 5 l | |
Type of product | Ultrasonic cleaning unit |
Article number | 082001 6 | |
EAN / GTIN | 4250004100299 |