Ultrasonic cleaning unit Elmasonic xtra TT, Type: 12

Article no.: 082001 12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation xtra TT 120H
Volume 14 l
Item length 440 mm
Item width 340 mm
Length of component basket 262 mm
Width of component basket 222 mm
Cleaning bath height 200 mm
Heating power 200 W
Maximum ultrasonic power 800 W
Power supply Mains-powered
Nominal voltage 220 V - 240 V
Weight 11 kg
Recommended working volume 10 l
Type of product Ultrasonic cleaning unit

Identification numbers & Classifications

Article number 082001 12
EAN / GTIN 4250004100305

Description

Version:

For removal of oil, grease, grinding fluids, polishing fluids, paint residues, flux, oxide layers, carbon deposits, scale from nearly all surfaces and even from inaccessible places, whilst treating the component being cleaned with the utmost care. Use special power cleaner depending on the dirt and effectiveness required. The component to be cleaned must be completely surrounded by cleaning fluid.
Powerful ultrasonic cleaning by the Elmasonic xtra TT series for heavy-duty applications.
  • Greater ultrasonic effect due to selectable dynamic function.
  • Integrated sweep function for uniform sound distribution in the cleaning bath.
  • Visual limit temperature warning to protect sensitive parts.
  • Individual timer and temperature control.
  • Clearly arranged, splash-proof control panel.

Supplied with:

Without component basket.

Note:

Further sizes and types on request. The suitable component basket can be found under No. 082101 (Elmasonic Select), No. 082104 (Elmasonic xtra TT) and No. 082103 (Elmasonic xtra ST). Ultrasonic cleaning agent and anti-corrosion agent can be found under 088015088019.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart