{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | xtra TT 200H | |
Volume | 18 l | |
Item length | 420 mm | |
Item width | 390 mm | |
Length of component basket | 280 mm | |
Width of component basket | 250 mm | |
Cleaning bath height | 200 mm | |
Heating power | 300 W | |
Maximum ultrasonic power | 1,200 W | |
Power supply | Mains-powered | |
Nominal voltage | 220 V - 240 V | |
Weight | 13 kg | |
Recommended working volume | 13 l | |
Type of product | Ultrasonic cleaning unit |
Article number | 082001 20 | |
EAN / GTIN | 4250004100312 |