Button cell / special battery LS14250

Article no.: 081560 LS14250
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,259 pieces in stock

Select article variation and quantity

Battery type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of batteries contained 1
chemical composition Lithium-metal
Battery designation LS14250
International size LS14250
Nominal voltage 3.6 V
rechargeable no
Weight each 9 g
Type of product Button cell

Identification numbers & Classifications

Article number 081560 LS14250
EAN / GTIN 2050001666383
Manufacturer number 950/02

Description

Version:

High quality special batteries.
Also for electronic locks

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart