{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of batteries contained | 1 | |
chemical composition | Lithium-metal | |
Battery designation | CR123A | |
International size | CR123A | |
Nominal voltage | 3 V | |
rechargeable | no | |
Weight each | 17 g | |
Type of product | Button cell |
Article number | 081560 CR123A | |
EAN / GTIN | 4013674020010 | |
Manufacturer number | 5020012 | |
Manufacturer | Ansmann AG, Industriestraße 10, 97959 ASSAMSTADT, Germany, www.ansmann.de |