Button cell / special battery, Battery type: CR2450

Article no.: 081560 CR2450
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
2,365 pieces in stock

Select article variation and quantity

Battery type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of batteries contained 1
chemical composition Lithium-metal
Battery designation CR2450
International size CR2450
Nominal voltage 3 V
rechargeable no
Weight each 8 g
Type of product Button cell

Identification numbers & Classifications

Article number 081560 CR2450
EAN / GTIN 4013674020119
Manufacturer number 5020112

Description

Version:

High quality special batteries.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart