{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of batteries contained | 4 | |
chemical composition | Alkaline manganese | |
Battery designation | Micro, AAA | |
International size | LR3 | |
Nominal voltage | 1.5 V | |
rechargeable | no | |
Weight each | 12.5 g | |
Type of product | Battery |
Article number | 081553 LR3 | |
EAN / GTIN | 4013674003891 | |
Manufacturer number | 5015653 |
This article |
Recommendations |
|
---|---|---|
Alkaline-manganese batteries, International size: LR3
on request
In stock
1,147 pieces in stock
|
on request
In stock
1,563 pieces in stock
|
|
Number of batteries contained | 4 | 4 |
Weight each | 12.5 g | 12.5 g |
Nominal voltage | 1.5 V | 1.5 V |
International size | LR3 | LR3 |
rechargeable | no | no |
Type of product | Battery | Battery |
Battery designation | Micro, AAA | Micro, AAA |