{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of batteries contained | 4 | |
chemical composition | Alkaline manganese | |
Battery designation | Micro, AAA | |
International size | LR3 | |
Nominal voltage | 1.5 V | |
rechargeable | no | |
Weight each | 12.5 g | |
Type of product | Battery |
Article number |
081551 LR3
Copy |
|
EAN / GTIN |
4062406086046
Copy |
|
Manufacturer number |
081551 LR3
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |