Alkaline-manganese batteries 6LR61

Article no.: 081553 6LR61
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,165 pieces in stock

Select article variation and quantity

International size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of batteries contained 1
chemical composition Alkaline manganese
Battery designation 9 V block
International size 6LR61
Nominal voltage 9 V
rechargeable no
Weight each 48 g
Type of product Battery

Identification numbers & Classifications

Article number 081553 6LR61
EAN / GTIN 4013674003884
Manufacturer number 5015643

Description

Version:

High-quality alkaline batteries have a working life 2 to 3 times longer than, and a shelf life more than twice that of zinc-carbon batteries.
High-performance branded X-Power alkaline batteries of outstanding quality with sustained energy output for demanding applications in power tools with high power consumption. Long shelf life of up to 7 years.

Supplied with:

1 pieces.

Downloads & documents

Compare with similar products

This article


Recommendations


Alkaline-manganese batteries  6LR61

Alkaline-manganese batteries 6LR61

on request
In stock
1,165 pieces in stock
£3.51
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4,984 pieces in stock
£2.64
plus VAT at the current rate Prices plus delivery costs
Number of batteries contained 1 1
chemical composition Alkaline manganese Alkaline manganese
Weight each 48 g 48 g
Nominal voltage 9 V 9 V
International size 6LR61 6LR61
rechargeable no no
Type of product Battery Battery

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart