DDJNL 2020X-15-JHP-MC Rigid Clamp Tools with Channels for High-Pressure Coolant Carrying 55° Rhombic Inserts

Article no.: 3346697
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie ISOTURN
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3346697
EAN / GTIN 7291075392111
Manufacturer number 3346697
L-Number L23990 1868

Description

Description:

General Indexable Turning Tools, Functional Length (LF) 110 mm, Head Length (LH) 40 mm, Overall Length (OAL) 110 mm

Feature:

  • Cutting Direction (HAND) Left Hand
  • Functional Length (LF) 110 mm
  • Functional Width (WF) 25 mm
  • Head Length (LH) 40 mm
  • Inscribed Circle Diameter (IC) 12.7 mm
  • Master Insert Identification (MIID) DNMG/X 1506
  • Overall Length (OAL) 110 mm
  • Rake Angle Axial (GAMP) 6 Degrees
  • Rake Angle Radial (GAMF) 6 Degrees
  • Shank Height (H) 20 mm
  • Shank Width (B) 20 mm

Suitable products

Inserts

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart