Modular box 4-1

Article no.: 630310 4-1
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
3 571 pieces in stock

Product details

Technical Data

External dimension length 492 mm
External dimension width 247 mm
External dimension height 66 mm
Internal dimension length 485 mm
Internal dimension width 230 mm
Internal dimension height 54 mm
Type of product Modular box

Identification numbers & Classifications

Article number 630310 4-1
EAN / GTIN 4045197681638
Manufacturer number 630310 4-1

Description

Suitable for:

Sets up to Cat. 49 No. 630013, 630023, 634800, 637713, 637813, 637913, 638013, 638025, 639063, 680150.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart