{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pieces | 16 | |
Square drive | 1/2 inch | |
Width across flats range, hexagon sockets | 10-34 mm | |
Packaging | ABS plastic box | |
Length | 492 mm | |
Width | 247 mm | |
Height | 66 mm | |
Width across flats | metric | |
Type of product | Socket spanner |
Article number | 637713 6 | |
EAN / GTIN | 4045197219442 | |
Manufacturer number | 637713 6 |