This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Socket set 1/2 inch square drive 29 pieces 6

Article no.: 637913 6

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/2
  • Width across flats range, hexagon sockets: 8-34

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of pieces 29
    Square drive 1/2 inch
    Width across flats range, hexagon sockets 8-34 mm
    Length 492 mm
    Width 247 mm
    Height 66 mm
    Drive profile Hexagon socket
    Width across flats metric
    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 637913 6
    Manufacturer number 637913 6

    Description

    Version:

    Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
    With hexagon sockets No. 642230.

    Application:

    For hexagon head screws / nuts with thread M6 − M22.

    Material:

    Chrome alloy steel, chrome-plated.

    Supplied with:

    Hexagon sockets: 23 pcs. size 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 23; 24; 26; 27; 28; 30; 32; 34 mm
    T-handle: 1 pc. No. 641330
    Extensions: 3 pcs. No. 641030 size 75; 130; 255 mm
    Universal joint: 1 pc. No. 641630
    Ratchet: 1 pc. No. 640030
    Presented in: ABS plastic box

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart