{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hole ⌀ | 28 mm | |
Version | rigid | |
Clamping height max. | 300 mm | |
Throat | 120 mm | |
Type of product | Clamp |
Article number | 377152 28/120 | |
EAN / GTIN | 4008158036892 | |
Manufacturer number | TW28-30-12H |