{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hole ⌀ | 16 mm | |
Version | variable | |
Clamping height max. | 200 mm | |
Throat | 30−150 mm | |
Type of product | Clamp |
Article number | 377152 16/150 | |
EAN / GTIN | 4008158038766 | |
Manufacturer number | TWV16-20-15H |