Clamping element Lever handle, Type: 16/100

Article no.: 377152 16/100
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hole ⌀ 16 mm
Version rigid
Clamping height max. 200 mm
Throat 100 mm
Type of product Clamp

Identification numbers & Classifications

Article number 377152 16/100
EAN / GTIN 4008158038698
Manufacturer number TW16-20-10H

Description

Version:

Lever handle with locking mechanism for proportionate and vibration-proof clamping.

Advantage:

  • Can be incorporated in to the welding table without using tools.
  • Wide variety of uses, and steplessly adjustable.
  • Convenient, secure, pin-point individual clamping.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart