{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELI-GRIP | |
Shank size | 25 mm | |
Groove width w | 6 mm | |
Application type | right-hand | |
Through-coolant | no | |
Head length L1 | 51.4 mm | |
Overall length L | 140 mm | |
CWX | 6.35 mm | |
CUTDIA | 60 mm | |
WF | 22.4 mm | |
WB | 5.2 mm | |
axial grooving possible | yes | |
Manufacturer's designation | HELIR 2525-6T30 | |
Type of product | Toolholder |
Article number | 273766 25/6 | |
EAN / GTIN | 7291075031478 | |
Manufacturer number | 2500444 |
This article |
Recommendations |
|||
---|---|---|---|---|
HELIGRIP HELI toolholder, right-hand, Shank size / groove width w: 25/6mm
on request
In stock
6 pieces in stock
€178.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
€182.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
€200.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
€262.20
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | yes | yes | yes | no |
Overall length L | 140 mm | 150 mm | 150 mm | 122 mm |
Through-coolant | no | no | no | yes |
Head length L1 | 51.4 mm | 39 mm | 50 mm | 40.5 mm |
Groove width w | 6 mm | 6 mm | 6 mm | 6 mm |
Application type | right-hand | right-hand | right-hand | right-hand |
Type of product | Toolholder | Boring bar | Boring bar | Boring bar |