{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELI-GRIP | |
Shank size | 20 mm | |
Groove width w | 5 mm | |
Application type | right-hand | |
Through-coolant | no | |
Head length L1 | 42 mm | |
Overall length L | 140 mm | |
CWX | 5 mm | |
CUTDIA | 50 mm | |
WF | 17.9 mm | |
WB | 4.2 mm | |
axial grooving possible | yes | |
Manufacturer's designation | HELIR 2020-5T25 | |
Type of product | Toolholder |
Article number | 273766 20/5 | |
EAN / GTIN | 7291075031720 | |
Manufacturer number | 2500518 |
This article |
Recommendations |
|||
---|---|---|---|---|
HELIGRIP HELI toolholder, right-hand, Shank size / groove width w: 20/5mm
on request
In stock
5 pieces in stock
€169.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
€174.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
€182.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
€236.90
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | yes | yes | yes | no |
Overall length L | 140 mm | 125 mm | 125 mm | 102.5 mm |
Through-coolant | no | no | no | yes |
Head length L1 | 42 mm | 38 mm | 43 mm | 40.5 mm |
Groove width w | 5 mm | 5 mm | 5 mm | 5 mm |
Application type | right-hand | right-hand | right-hand | right-hand |
Type of product | Toolholder | Boring bar | Boring bar | Boring bar |