{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELI-GRIP | |
Shank size | 20 mm | |
Groove width w | 3 mm | |
Insert size | 32 mm | |
Application type | right-hand | |
Through-coolant | no | |
Head length L1 | 29 mm | |
Overall length L | 140 mm | |
CWX | 3.18 mm | |
CUTDIA | 40 mm | |
WF | 18.8 mm | |
WB | 2.4 mm | |
axial grooving possible | yes | |
Manufacturer's designation | HELIR 2020-3T20 | |
Type of product | Toolholder |
Article number | 273766 20/3 | |
EAN / GTIN | 7291075031645 | |
Manufacturer number | 2500510 |
This article |
Recommendations |
||
---|---|---|---|
HELIGRIP HELI toolholder, right-hand, Shank size / groove width w: 20/3mm
on request
In stock
23 pieces in stock
€169.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
65 pieces in stock
€200.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
€174.80
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | yes | yes | no |
Overall length L | 140 mm | 150 mm | 125 mm |
Through-coolant | no | no | no |
Head length L1 | 29 mm | 46 mm | 33 mm |
Groove width w | 3 mm | 3 mm | 3 mm |
Application type | right-hand | right-hand | right-hand |
Type of product | Toolholder | Boring bar | Boring bar |