{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELI3MILL | |
Cutting edge ⌀ DC | 32 mm | |
Number of cutting edges Z | 4 | |
Shank type | with threaded shank | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
Overall length Ltot | 35 mm | |
Mounting thread M | M16 | |
⌀ D3 | 28 mm | |
Circular interpolation milling ⌀ Dmin | 60.4 mm | |
Circular interpolation milling ⌀ Dmax | 63 mm | |
Circular interpolation milling ap | 3.3 mm | |
Ramping angle αmax | 2.1 degrees | |
Ramping length L for αmax | 220.9 mm | |
suitable indexable insert | TP..1003.. | |
Manufacturer's designation | HM390 ETP D32-4-M16 | |
Type of product | End / face mill |
Article number | 226484 32/4 | |
EAN / GTIN | 7291075332810 | |
Manufacturer number | 3106996 |
This article |
Recommendations |
||
---|---|---|---|
HELI3MILL shoulder mill, with threaded shank, ⌀ DC / number of effective cutting edges Z: 32/4mm
on request
In stock
6 pieces in stock
€463.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
50 pieces in stock
€338.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
€414.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 4 | 4 | 4 |
Mounting thread M | M16 | M16 | M16 |
Milling application | Circular milling; Ramping; Plunging | End milling | Circular milling; Circular milling; Ramping |
Overall length Ltot | 35 mm | 40 mm | 40 mm |
Through-coolant | yes | yes | yes |
Cutting edge ⌀ DC | 32 mm | 32 mm | 32 mm |
Setting angle κ | 90 degrees | 90 degrees | 90 degrees |