• The item cannot be ordered due to missing prices.

TPKT 1003PDR ST1400

Article no.: 226506 ST1400
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Product details

Technical Data

Series HELI3MILL
Corner radius 0.8 mm
Grade IC845
Tool material Carbide
ISO code indexable insert TPKT 1003PDR
Feed fz 0.13 mm
Number of changes/inserts 3
Geometry PDR
Manufacturer's designation HM390 TPKT 1003PDR IC845
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 226506 ST1400
EAN / GTIN 7291075313857
Manufacturer number 5668393

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
160
Steel < 1400 N/mm²
P
150
wet maximum
 
dry
 

Description

Version:

Trigon indexable insert with 3 helical cutting edges. Axial and radial positive cutting edge design. For effective and precise machining of 90° shoulders.

Note:

Standard application values for ae = 0.3 to 1 × D / ap max = 8.0 mm.
The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart