TPKT 1003PDR-FW, IC830, Type: UNI

Article no.: 226514 UNI
New product
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
55 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELI3MILL
Corner radius 0.8 mm
Grade IC830
Tool material Carbide
ISO code indexable insert TPKT 1003PDR-FW
Number of changes/inserts 3
Geometry PDR-FW
Manufacturer's designation HM390 TPKT 1003PDR-FW IC830
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 226514 UNI
EAN / GTIN 7291075313598
Manufacturer number 3340519

Application Table

Steel < 500 N/mm²
P
220
Steel < 750 N/mm²
P
200
Steel < 900 N/mm²
P
170
Steel < 1100 N/mm²
P
150
INOX < 900 N/mm²
M
110
INOX > 900 N/mm²
M
90
Uni
 
wet maximum
 
dry
 

Description

Version:

Trigon indexable insert with 3 helical cutting edges. Axial and radial positive cutting edge design. For effective and precise machining of 90° shoulders.
With knuckle form profile for roughing.

Note:

Standard application values for ae = 0.3 to 1 × D / ap max = 8.0 mm.
The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart