DOVEIQMILL face mill 160/11 mm

Article no.: 222500 160/11
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

⌀ DC / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Number of cutting edges Z: 11
  • Setting angle κ: 50
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DOVEIQMILL
Cutting edge ⌀ DC 160 mm
Number of cutting edges Z 11
Shank type with bore
Setting angle κ 50 degrees
Spacing of the cutters unequal spacing
Through-coolant yes
maximum cutting depth ap max 4.6 mm
maximum external ⌀ Dmax 169.4 mm
Overall length Ltot 63 mm
Mounting bore ⌀ 40 mm
suitable indexable insert SYHU0704..
Manufacturer's designation IQ845 FSY D160-11-40-R07
Type of product Face Mill

Identification numbers & Classifications

Article number 222500 160/11
EAN / GTIN 7291075311457
Manufacturer number 3106532

Description

Version:

Extremely stable face milling system. The indexable inserts are fixed by means of screw clamping and by additional fixing in a dovetail-like insert seating. The positive axial installation position of the plates results in a very soft cut and thus guarantees the best surface qualities. Maximum cost-effectiveness due to 8-cutter indexable inserts.

Spare part:

Pack of insert screws No. 229695 4 (IP15; 4.8 Nm).

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart