{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | DOVEIQMILL | |
Cutting edge ⌀ DC | 100 mm | |
Number of cutting edges Z | 7 | |
Shank type | with bore | |
Setting angle κ | 50 degrees | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
maximum cutting depth ap max | 4.6 mm | |
maximum external ⌀ Dmax | 109.4 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 32 mm | |
suitable indexable insert | SYHU0704.. | |
Manufacturer's designation | IQ845 FSY D100-07-32-R07 | |
Type of product | Face Mill |
Article number | 222500 100/7 | |
EAN / GTIN | 7291075311419 | |
Manufacturer number | 3106528 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() DOVEIQMILL face mill 100/7 mm
on request
In stock
4 pieces in stock
€1,053.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
€856.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
€708.40
plus VAT at the current rate
Prices plus delivery costs
|
|
Mounting bore ⌀ | 32 | 32 | 32 |
Through-coolant | yes | yes | yes |
suitable indexable insert | SYHU0704.. | SN.U ;ON.U | OF.. 050405 |
Shank type | with bore | with bore | with bore |
Cutting edge ⌀ DC | 100 | 100 | 100 |
Spacing of the cutters | unequal spacing | unequal spacing | unequal spacing |
Type of product | Face Mill | Face mill | Face mill |