{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | DOVEIQMILL | |
ISO code indexable insert | SYHU 0704DN-MM | |
Corner radius | 0.8 mm | |
Grade | IC808 | |
Tool material | Carbide | |
Number of changes/inserts | 8 | |
Geometry | ADN-MM | |
Insert thickness E | 4.76 mm | |
Manufacturer's designation | IQ845 SYHU 0704ADN-MM IC808 | |
Type of product | Indexable insert for milling |
Article number | 222522 UNI | |
EAN / GTIN | 7291075311761 | |
Manufacturer number | 5607522 |
This article |
Recommendations |
|
---|---|---|
SYHU 0704DN-MM, IC808, Type: UNI
on request
In stock
40 pieces in stock
€30.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1 446 pieces in stock
from
1
Pieces
€31.46
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
€26.22
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 8 | 8 |
ISO code indexable insert | SYHU 0704DN-MM | SNMU 14T7 ANER |
Insert thickness E | 4.76 mm | 7 mm |
Tool material | Carbide | Carbide |
Grade | IC808 | HB7520 |
Series | DOVEIQMILL | |
Type of product | Indexable insert for milling | Indexable insert for milling |