{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | LOGIQ4FEED | |
Cutting edge ⌀ DC | 16 mm | |
Number of cutting edges Z | 2 | |
Shank type | Plain shank | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 8.6 mm | |
Overhang L1 | 30 mm | |
Overall length Ltot | 120 mm | |
Shank ⌀ Ds h6 | 16 mm | |
Circular interpolation milling ⌀ Dmin | 24.6 mm | |
Circular interpolation milling ⌀ Dmax | 31 mm | |
Circular interpolation milling ap | 0.8 mm | |
Ramping angle αmax | 4.3 degrees | |
Ramping length L for αmax | 11.97 mm | |
suitable indexable insert | XNMU040310.. | |
Setting angle κ | 17 degrees | |
Manufacturer's designation | FFX4 ED16-2-030-C16-04 | |
Type of product | Copy mills |
Article number | 221100 16/2 | |
EAN / GTIN | 7291075392739 | |
Manufacturer number | 3336670 |
This article |
Recommendations |
||
---|---|---|---|
LOGIQ4FEED high feed rate indexable milling cutter, Plain shank, ⌀ DC / number of effective cutting edges Z: 16/2
on request
In stock
8 pieces in stock
€347.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
€238.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
€235.75
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 |
Through-coolant | yes | yes | yes |
Shank type | Plain shank | Plain shank | Plain shank |
Cutting edge ⌀ DC | 16 mm | 16 mm | 16 mm |
⌀ D3 | 8.6 mm | 8 mm | 10 mm |
Circular interpolation milling ⌀ Dmax | 31 mm | 30 mm | 30 mm |
Type of product | Copy mills | Copy mill | Copy mill |