• The item cannot be ordered due to missing prices.

XNMU 040310HP INOX

Article no.: 221202 INOX
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series LOGIQ4FEED
    ISO code indexable insert XNMU 040310HP
    Type INOX
    Corner radius 1 mm
    Grade IC840
    Tool material Carbide
    Programming radius at ap max 1.8 mm
    maximum cutting depth ap max 0.8 mm
    Feed fz 0.8 mm
    Number of changes/inserts 4
    Geometry HP
    Manufacturer's designation FFX4 XNMU 040310HP IC840
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 221202 INOX
    EAN / GTIN 7291075393477
    Manufacturer number 3336663

    Application Table

    INOX < 900 N/mm²
    M
    130
    INOX > 900 N/mm²
    M
    100
    Ti > 850 N/mm²
    S
    30
    Inconel
    S
    25
    wet maximum
     

    Description

    Version:

    Double-sided indexable insert with 4 cutting edges. With auxiliary cutting edge.

    Note:

    Standard application values for ae = 0.6 to 1 × D / ap max = 0.8 mm.
    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart