{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | LOGIQ4FEED | |
Cutting edge ⌀ DC | 20 mm | |
Number of cutting edges Z | 3 | |
Shank type | Plain shank | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 12.6 mm | |
Overhang L1 | 50 mm | |
Overall length Ltot | 140 mm | |
Shank ⌀ Ds h6 | 20 mm | |
Circular interpolation milling ⌀ Dmin | 32.6 mm | |
Circular interpolation milling ⌀ Dmax | 39 mm | |
Circular interpolation milling ap | 0.8 mm | |
Ramping angle αmax | 2.7 degrees | |
Ramping length L for αmax | 19.08 mm | |
suitable indexable insert | XNMU040310.. | |
Setting angle κ | 17 degrees | |
Manufacturer's designation | FFX4 ED20-3-050-C20-04 | |
Type of product | Copy mills |
Article number | 221100 20/3 | |
EAN / GTIN | 7291075392753 | |
Manufacturer number | 3336673 |
This article |
Recommendations |
||
---|---|---|---|
LOGIQ4FEED high feed rate indexable milling cutter, Plain shank, ⌀ DC / number of effective cutting edges Z: 20/3
on request
In stock
9 pieces in stock
€389.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
€296.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
€279.45
plus VAT at the current rate
Prices plus delivery costs
|
|
Overhang L1 | 50 mm | 100 mm | 50 mm |
Overall length Ltot | 140 mm | 180 mm | 130 mm |
Through-coolant | yes | yes | yes |
suitable indexable insert | XNMU040310.. | XOM.060310 | ANGX10T308ZE.R |
Cutting edge ⌀ DC | 20 mm | 20 mm | 20 mm |
Machining strategy | HPC | HPC | HPC |
Type of product | Copy mills | Copy mill | Copy mill |