DUO-LOCK HAIMER MILL 90° HPC 20 mm

Article no.: 220353 20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock
  • Tool material: Solid carbide
  • Countersink tip angle: 90
  • Standard: Manufacturer’s standard
  • Type: N
  • Machining strategy: HPC

Product details

Technical Data

Coating AlTiN
Cutter ⌀ D 20 mm
Tolerance nominal ⌀ f8
Helix angle 20 degrees
Tool material Solid carbide
Countersink tip angle 90
Standard Manufacturer’s standard
Chamfer mill 45
Cutting width ae for milling operation 0.05×D for side milling
Type N
Number of cutting edges Z 2
⌀ D2 19.3
Overhang L1 20
Overall length L 25 mm
DUO-LOCK interface DL20
recommended tightening torque 80 mm
Width across flats AF 16 Nm
Feed fz for slot milling in steel < 900 N/mm2 0.05
Feed fz for side milling in steel < 900 N/mm2 0.09
Shank with threaded shank
Through-coolant no
Machining strategy HPC
Type of product Threaded copy milling cutter

Identification numbers & Classifications

Article number 220353 20
EAN / GTIN 4034221132680
Manufacturer number DL20E1002KK2000W90DA

Application Table

Alu plastics
N
700
Aluminium (short chipping)
N
700
Alu > 10% Si
N
235
Steel < 500 N/mm²
P
220
Steel < 750 N/mm²
P
160
Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
120
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
60
Ti > 850 N/mm²
S
35
GG(G)
K
130
Uni
 
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

DUO-LOCK HAIMER MILL: Can be used as a universal tool. Unique end face geometry for ramping and circular interpolation milling. First choice for applications with short overhangs. DUO-LOCK HAIMER MILL Power Series: First choice for applications with long overhangs and unstable clamping conditions. For particularly smooth running on long overhangs it is preferable to use solid carbide extensions.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart