{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | AlTiN | |
Cutter ⌀ D | 16 mm | |
Tolerance nominal ⌀ | f8 | |
Helix angle | 20 degrees | |
Tool material | Solid carbide | |
Countersink tip angle | 90 | |
Standard | Manufacturer’s standard | |
Chamfer mill | 45 | |
Cutting width ae for milling operation | 0.05×D for side milling | |
Type | N | |
Number of cutting edges Z | 2 | |
⌀ D2 | 15.5 | |
Overhang L1 | 16 | |
Overall length L | 20 mm | |
DUO-LOCK interface | DL16 | |
recommended tightening torque | 60 mm | |
Width across flats AF | 13 Nm | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.04 | |
Feed fz for side milling in steel < 900 N/mm2 | 0.08 | |
Shank | with threaded shank | |
Through-coolant | no | |
Machining strategy | HPC | |
Type of product | Threaded copy milling cutter |
Article number | 220353 16 | |
EAN / GTIN | 4034221132550 | |
Manufacturer number | DL16E1002KK1600W90DA |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() DUO-LOCK HAIMER MILL 90° HPC 16 mm
on request
In stock
12 pieces in stock
134,55 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
142,03 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
122,48 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 6 | 3 |
Overall length L | 20 mm | 30.1 mm | 37.3 mm |
Through-coolant | no | no | no |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Tool material | Solid carbide | Solid carbide | Solid carbide |
Cutter ⌀ D | 16 mm | 16 mm | 16 mm |
Type of product | Threaded copy milling cutter | Threaded copy milling cutter | Threaded copy milling cutter |