DUO-LOCK HAIMER MILL 90° HPC 12 mm

Article no.: 220353 12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock

Select article variation and quantity

⌀ f9 D1 (mm) Unit price incl. VAT
  • Tolerance nominal ⌀: f8
  • Helix angle: 20
  • Tool material: Solid carbide
  • Countersink tip angle: 90
  • Standard: Manufacturer’s standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating AlTiN
Cutter ⌀ D 12 mm
Tolerance nominal ⌀ f8
Helix angle 20 degrees
Tool material Solid carbide
Countersink tip angle 90
Standard Manufacturer’s standard
Chamfer mill 45
Cutting width ae for milling operation 0.05×D for side milling
Type N
Number of cutting edges Z 2
⌀ D2 11.5
Overhang L1 12
Overall length L 15 mm
DUO-LOCK interface DL12
recommended tightening torque 30 mm
Width across flats AF 9.5 Nm
Feed fz for slot milling in steel < 900 N/mm2 0.03
Feed fz for side milling in steel < 900 N/mm2 0.065
Shank with threaded shank
Through-coolant no
Machining strategy HPC
Type of product Threaded copy milling cutter

Identification numbers & Classifications

Article number 220353 12
EAN / GTIN 4034221132475
Manufacturer number DL12E1002KK1200W90DA

Application Table

Alu plastics
N
700
Aluminium (short chipping)
N
700
Alu > 10% Si
N
235
Steel < 500 N/mm²
P
220
Steel < 750 N/mm²
P
160
Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
120
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
60
Ti > 850 N/mm²
S
35
GG(G)
K
130
Uni
 
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

DUO-LOCK HAIMER MILL: Can be used as a universal tool. Unique end face geometry for ramping and circular interpolation milling. First choice for applications with short overhangs. DUO-LOCK HAIMER MILL Power Series: First choice for applications with long overhangs and unstable clamping conditions. For particularly smooth running on long overhangs it is preferable to use solid carbide extensions.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart