Pair of gloves HyFlex® 11-816 9

Article no.: 094356 9
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 Pair
  • Order steps: 12 Pair
on request
In stock
560 pieces in stock
  • Clothing standard: Oeko-Tex Standard 100
  • Glove characteristics: Silicone-free; free of latex; DMF-free; Suitable for allergy sufferers
  • Knitted technology: 18G
  • Cut protection class: A

Product details

Technical Data

Series HyFlex®
Clothing standard Oeko-Tex Standard 100
Contents 12
Glove characteristics Silicone-free; free of latex; DMF-free; Suitable for allergy sufferers
EN 388 4121A
Backing material Nylon Spandex
Coating Nitrile foam
Coating variant The palms of the hands
Application range Precision
Length 219 mm
Colour black / blue
Glove size 9
Weight 20,4 g
Knitted technology 18G
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Material Nitrile foam
Cut protection class A
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094356 9
EAN / GTIN 10076490450011
Manufacturer number 11-816/9

Description

Version:

HyFlex® 11-816. Extremely thin and robust gloves of 18-gauge knitted fabric. Increased working life and resistance to abrasion thanks to the foam coating with FORTIX™ Abrasion Resistance Technology. Free of solvents and toxins, certified to the Oeko-Tex standard. Particularly suitable for light assembly work with high demands on precision, final assembly of electric motors, air conditioning systems, wiring harnesses.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

From the same series "HyFlex®" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart